Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AID FILTER 1/4 & 3/8 TUBE

  • Mfr # FD10-0406

  • Zoro # G905956379


product price: $64.85
/ea

Key Features

Filter Rating
5 micron
Connection Size - Air Treatment
1/4" Fitting for Tubing
Drain Type
Internal Automatic
Bowl Material
Plastic
Max. Incoming Pressure - Air Treatment
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD10-0406
Zoro #
G905956379
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/4" Fitting for Tubing

Details

Filter Rating
5 micron
Drain Type
Internal Automatic
Bowl Material
Plastic
Max. Incoming Pressure - Air Treatment
150 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.