
COALESCENT FILTER 1 1/4 B
Mfr # BFCD201H-10NGW
Zoro # G805844066
product price: $1,057.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Air Treatment
1-1/4" BSPP
Max. Incoming Pressure - Air Treatment
200 psi
Drain Type
Internal Automatic
Filter Rating
0.3 micron
Bowl Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFCD201H-10NGW
Zoro #
G805844066
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1-1/4" BSPP
Details
Max. Incoming Pressure - Air Treatment
200 psi
Drain Type
Internal Automatic
Filter Rating
0.3 micron
Bowl Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.