
FILTER
Mfr # BF10-M4E4
Zoro # G905967641
product price: $58.15
/eaKey Features
Max. Incoming Pressure - Air Treatment
200 psi
Filter Rating
20 micron
Bowl Material
Metal
Connection Size - Air Treatment
4 mm Fitting For Tubing
Drain Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BF10-M4E4
Zoro #
G905967641
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
4 mm Fitting For Tubing
Details
Max. Incoming Pressure - Air Treatment
200 psi
Filter Rating
20 micron
Bowl Material
Metal
Drain Type
Manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.