Zoro Homepage

LUB 1-1/2MTL, LEVEL SWITCH

  • Mfr # BL29D-12S

  • Zoro # G905971563


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Bowl Material
Metal
Pipe Size
1-1/2" NPTF
Max. Pressure
200 psi
Oil Feed Type
Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL29D-12S
Zoro #
G905971563
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2" NPTF

Details

Bowl Material
Metal
Max. Pressure
200 psi
Oil Feed Type
Drain

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.