
LUB 3/8 MTL EXT.BWL, Q'CAP
Mfr # BL380DH-3C1Q
Zoro # G805971618
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Bowl Material
Metal
Pipe Size
3/8" NPTF
Max. Pressure
200 psi
Oil Feed Type
Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL380DH-3C1Q
Zoro #
G805971618
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/8" NPTF
Details
Bowl Material
Metal
Max. Pressure
200 psi
Oil Feed Type
Drain
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.