Zoro Homepage

LUBRICATOR, Metal, 1/4" BSPP, 200 psi

  • Mfr # BL350DH-2W

  • Zoro # G405843568


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Bowl Material
Metal
Pipe Size
1/4" BSPP
Max. Pressure
200 psi
Oil Feed Type
Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL350DH-2W
Zoro #
G405843568
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4" BSPP

Details

Bowl Material
Metal
Max. Pressure
200 psi
Oil Feed Type
Drain

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.