Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD AID FIL REG LUB 1/2 B

  • Mfr # MFDRL60D-4E3W

  • Zoro # G505842621


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Internal Automatic
Connection Size - Air Treatment
1/2" BSPP
Bowl Material
Plastic
Adjustment Range
0 to 125 psi
Max. Incoming Pressure - Air Treatment
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFDRL60D-4E3W
Zoro #
G505842621
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/2" BSPP

Details

Drain Type
Internal Automatic
Bowl Material
Plastic
Adjustment Range
0 to 125 psi
Max. Incoming Pressure - Air Treatment
150 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.