Zoro Homepage

PRESS.SWITCH 12V, 1/2 BSPP

  • Mfr # PDA414-2HW

  • Zoro # G805997939


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Port Size
1/4" BSPP
Pressure Range
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA414-2HW
Zoro #
G805997939
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/4" BSPP

Details

Pressure Range
350 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.