Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RELIEF VALVE 1/8BUNA, 0-15

  • Mfr # CX-2B3B1A0-1F

  • Zoro # G605996576


product price: $51.65
/ea

Key Features

Port Size - Hydraulic Valves
1/8" NPTF
Pressure Adjustment Range
0 to 100 psi
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-2B3B1A0-1F
Zoro #
G605996576
UPC #
-
Country of Origin
United States

Dimensions

Port Size - Hydraulic Valves
1/8" NPTF

Details

Pressure Adjustment Range
0 to 100 psi
Max. Pressure
300 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.