Zoro Homepage

Portable Gas Floor Heater, 100 lb Sz

  • Mfr # MH-200V-LPC-A

  • Zoro # G221915852


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH-200V-LPC-A
Zoro #
G221915852
UPC #
657888102007
Country of Origin
China

Description

Product Type Portable Gas Convection Can Heaters, Fuel Type Propane, Heating Capacity Output 200,000 BtuH, Heating Area 5,000 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Matchless Piezo, Ignition Power Source Flames, Overall Height 26 in, Overall Width 16 in, Overall Depth 16 in, For Use Indoors/Outdoors Outdoor Only, Frequency 60 Hz, Fuel Consumption 3.2 lb/hr, 9.3 lb/hr, Heater Style Can, Heating Method Convection, Housing Color Silver, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.