Zoro Homepage

Portable Gas Tank-Top Heater, 20 lb Sz

  • Mfr # MH-32-TTC

  • Zoro # G821915696


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH-32-TTC
Zoro #
G821915696
UPC #
657888110354
Country of Origin
China

Description

Portable Gas Tank-Top Heater, Head Shape Circle, Number of Heads 2, Heating Capacity Output 32,000 BtuH, Heating Area 800 sq ft, Minimum Cylinder Size 20 lb, Overall Height 15 1/2 in, Overall Width 6 in, Overall Depth 17 in, Number of Heat Settings 3, For Use Indoors/Outdoors Indoor/Outdoor, Fuel Consumption 1.16 lb/hr, 1.49 lb/hr, Fuel Type Propane, Heating Method Radiant, Ignition Type Match-Light Ignition, Standards CSA Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.