Zoro Homepage

Portable Oil and Kerosene Torpedo Heater

  • Mfr # MH-80TBOA-KFA

  • Zoro # G410935067


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Air Flow
240 cfm
Includes
Wire
Ignition Type
Continuous Spark
Manufacturers Warranty Length
1 yr
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH-80TBOA-KFA
Zoro #
G410935067
UPC #
657888218036
Country of Origin
Thailand

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
13 in
Overall Depth
30 in
Overall Height
15 in
Overall Length
13 in

Details

Air Flow
240 cfm
Includes
Wire
Ignition Type
Continuous Spark
Item
Portable Oil and Kerosene Torpedo Heater
Standards
CSA
Heating Area
2,000 sq ft
Fuel Gauge Included
Yes
Frequency
60 Hz
Heating Method
Fan Forced
Hours on One Filling
9 hr
Heating Capacity Output
80,000 BtuH
Fuel Type
Diesel, Kerosene
On/Off Switch Included
Yes
Automatic Safety Shut-Off Included
Yes
Amperage
1.5 A
Firing Type
Direct-Fired
Flame-Out Sensor Included
Yes
Portability
Handheld Portable
Fuel Consumption
0.56 gph
Thermostat Included
Unit-Mounted
Tank Capacity
5 gal
Ignition Power Source
Spark Plug
Built-In Air Pressure Gauge Included
Yes
Digital Temperature Readout Included
Yes
Thermal Overheat Protection
No
LED Diagnostics Included
Yes
Power Failure Indicator Included
Yes

Description

Portability Handheld Portable, Heating Capacity Output 80,000 BtuH, Heating Area 2,000 sq ft, Tank Capacity 5 gal, Hours on One Filling 9 hr, Ignition Type Continuous Spark, Ignition Power Source Spark Plug, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included Yes, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes, Thermal Overheat Protection No, Flame-Out Sensor Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.