This item is Discontinued.

Master Power Apex Air Drill, Industrial, Pistol, 1/4 In. MP1454-38-G

Apex Air Drill, Industrial, Pistol, 1/4 In. (Discontinued)

  • Mfr # MP1454-38-G
  • Zoro # G4580344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP1454-38-G
Zoro #
G4580344
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
1/4 in
Min. Hose Size
1/4 in
Overall Length
5-1/2"
Chuck Size
1/4"
Air Inlet Size - Air Tools
1/4 in NPT

Details

Item
Air Drill
HP
0.33
HP - Air Tools
0.33
CFM @ Full Load
12.0
Air Inlet
1/4" NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 PSI
Free Speed
3000 rpm
Duty Cycle - Air Tools
Industrial Duty
Throttle Type
Trigger
Gear Train
Single
Bearings
Ball
Variable Speed
Yes
Tool Weight
1.50 lb.
Style
Pistol
Duty
Industrial
Average CFM @ 15 Second Run Time
3.00
Handle Material
Composite
Body Style - Air Tools
Pistol
Drill Chuck Type
Geared
Item - Air Drills
Air Drill
Includes
Chuck Key

Description

Air Drill, Pistol Body Style - Air Tools, Free Speed 3000 rpm, Average CFM @ 15 Second Run Time 3.00, CFM @ Full Load 12.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Composite, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Gear Train Single, Overall Length 5 1/2 in, Tool Weight 1.50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.