Zoro Homepage

Corrosion Inhibitor, 1 gal., PK4

  • Mfr # RPO6BF-1G

  • Zoro # G5529918


product price: $50.39
/ea
Sold in multiples of 4 for $201.56

Key Features

Application
Metalworking
Flash Point
171 Degrees F
Fluid Properties
Chlorinated
Base Oil
Mineral
Viscosity
3.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPO6BF-1G
Zoro #
G5529918
UPC #
641238003298
Country of Origin
United States

Dimensions

Container Size
1 gal
Corrosion Protection Length
6 mo

Details

Item
Corrosion Inhibitor
Application
Metalworking
Flash Point
171 Degrees F
Fluid Properties
Chlorinated
Base Oil
Mineral
Viscosity
3.95
Features
Easily Removed with Detergent Cleaners, Oxidation Resistant
Specific Gravity
0.8
Cutting Fluid Sub-Category
Specialty Fluids
Fragrance
Slight
Standards
ASTM D93-08, ASTM E1868-10
Series
RPO 6BF
Fluid Type
Barium
Fluid Characteristics
Corrosion Inhibition
Viscosity @ 40C
4 cSt
Application Method
Brush, Dip, Flow Coating, Spray, Wipe
Base Type
Oil or Solvent
Lubricant Color
Light Brown
Lubricant Container
Jug
VOC Content Weight
493g/L
Product Form
Liquid

Description

Cutting Lubricant,1 gal.,Light Brown

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.