Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Cleaner, Yellow, Mild Odor, 270gal.

  • Mfr # WHAMEX-270G

  • Zoro # G3358455


product price: $10,757.99
/ea
Item requires special delivery charges. A $795.00 per item surcharge will be applied.

Key Features

pH Value
10.5
Size
270 gal.
Container Type
Tote
Fluid Type
Nitrite Free, Phenol Free, Water Soluble
Application
Floor Cleaning, General Shop Cleaning, Machine Cleaning, Sump Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAMEX-270G
Zoro #
G3358455
UPC #
641238033165
Country of Origin
United States

Dimensions

Size
270 gal.
Container Size
270 gal

Details

pH Value
10.5
Container Type
Tote
Fluid Type
Nitrite Free, Phenol Free, Water Soluble
Application
Floor Cleaning, General Shop Cleaning, Machine Cleaning, Sump Cleaning
Physical Form
Liquid
Fragrance
Mild Odor
Container Style
IBC Tote
Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
Specific Gravity
1.026 to 1.134
Item
Machine Tool Sump and System Cleaner
Color
Yellow
Features
Save Machine Cleaning Downtime While Removing The Oily Residues, Scums And Insoluble Soap Deposits, Compatible With Most Waste Treatment
Cutting Fluid Sub-Category
Cutting Cleaners
Flash Point
216 Degrees F
Chlorine-Free
Yes
Form
Liquid
Standards
No SARA 313 Reportable Ingredients
pH Range - Operating
10 to 10.6
pH Range - Concentrate
10.5 to 11
Metal Compatibility
Cast Iron, Steel
Series
Whamex
Solution pH - Maximum
11
Solution pH - Minimum
10.5
Material Compatibility
Cast Iron, Steel
Base Formulation
Water
Fluid Characteristics
Corrosion Inhibition
Recommended Concentration - Maximum
15 %
VOC Content - Descriptive
228 lb/gal
Coolant Refractometer Factor
2.5
Recommended Concentration - Minimum
1 %
Industry
Aerospace, Automotive, Medical

Description

Machine Tool Sump and System Cleaner, Container Size 270 gal, Tote, Yellow, Application Floor Cleaning, General Shop Cleaning, Machine Cleaning, Sump Cleaning, Base Formulation Water, Chlorine-Free Yes, Features Save Machine Cleaning Downtime While Removing The Oily Residues, Scums And Insoluble Soap Deposits, Compatible With Most Waste Treatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.