Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Tool Cleaner, 5 Gal

  • Mfr # WHAMEX-5G

  • Zoro # G3674526


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Specific Gravity
1.08
Container Style
Pail
Physical Form
Liquid
Size
5 gal.
Cutting Fluid Sub-Category
Cutting Cleaners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAMEX-5G
Zoro #
G3674526
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Specific Gravity
1.08
Container Style
Pail
Physical Form
Liquid
Item
Machine Tool Sump and System Cleaner
Cutting Fluid Sub-Category
Cutting Cleaners
Application
Floor Cleaning, General Shop Cleaning, Machine Cleaning, Sump Cleaning
Form
Liquid
Metal Compatibility
Cast Iron, Steel
Container Type
Pail
Standards
ASTM D93-08, No SARA 313 Reportable Ingredients
pH Range - Concentrate
10.5 to 11
Fluid Type
2-Butoxyethanol (Butyl); Barium; Nitrites; Phenol; Phosphate; SARA 313 Listed Ingredients
Flash Point
216 Degrees F
pH Range - Operating
10 to 10.6
Color
Yellow
Fragrance
Mild Odor
Series
Whamex
Material Compatibility
Cast Iron, Steel
Solution pH - Minimum
10.5
Fluid Characteristics
Corrosion Inhibition
Coolant Refractometer Factor
2.5
VOC Content - Descriptive
228 lb/gal
Recommended Concentration - Minimum
1 %
Recommended Concentration - Maximum
15 %
Solution pH - Maximum
11
Industry
Aerospace, Automotive, Medical
Base Formulation
Water

Description

Machine Tool Sump and System Cleaner, Container Size 5 gal, Pail, Yellow, Application Floor Cleaning, General Shop Cleaning, Machine Cleaning, Sump Cleaning, Base Formulation Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.