Non-Butyl Cleaner, 1 gal., PK4
Mfr # CLEANF2-1G
Zoro # G5503412
product price: $28.39
/eaSold in multiples of 4 for $113.56
Key Features
Physical Form
Liquid
Fluid Properties
Water Soluble
Application
Automatic Floor Scrubbers
Container Style
Jug
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLEANF2-1G
Zoro #
G5503412
UPC #
641238020004
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Physical Form
Liquid
Fluid Properties
Water Soluble
Application
Automatic Floor Scrubbers
Container Style
Jug
Color
Blue
Item
Floor and Multi-Purpose Cleaner
Base Oil
Water Based
For Use With
Cast Iron, Steels, Zinc
Cutting Fluid Sub-Category
Specialty Fluids
pH Value
Alkaline
Fragrance
Mild Odor
Flash Point
216 Degrees F
Specific Gravity
1.1
Features
Multipurpose Cleaner
Container Type
Jug
Fluid Type
2-Butoxyethanol (Butyl), Barium, Nitrites, NPEs, Phenol, SARA 313 Listed Ingredients, Silicates
Form
Liquid
Standards
ASTM D93-08
Metal Compatibility
Cast Iron, Steel, Zinc
pH Range - Concentrate
11.4 to 12.4
Base Formulation
Water Based
pH Range - Operating
10.2 to 11.2
Cleaner Form
Liquid
Description
Floor and Multi-Purpose Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Value Alkaline, Standards ASTM D93-08, Color Blue, Flash Point 216 Degrees F, Fragrance Mild Odor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.