Zoro Homepage

Non-Butyl Cleaner, 5 gal.

  • Mfr # CLEANF2-5G

  • Zoro # G5514752


product price: $108.99
/ea
Free Shipping & Returns

Key Features

pH Value
10.2 to 11.2
Application
Automatic Floor Scrubbers
Color
Blue
Fragrance
Mild Odor
Features
Multipurpose Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEANF2-5G
Zoro #
G5514752
UPC #
641238020028
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

pH Value
10.2 to 11.2
Item
Non-Butyl Cleaner
Application
Automatic Floor Scrubbers
Color
Blue
Fragrance
Mild Odor
Features
Multipurpose Cleaner
Specific Gravity
1.1
For Use With
Cast Iron, Steels, Zinc
Base Oil
Water Based
Flash Point
216 Degrees F
Cutting Fluid Sub-Category
Specialty Fluids
Physical Form
Liquid
Container Style
Pail
Fluid Properties
Water Soluble
Container Type
Pail
Form
Liquid
Standards
ASTM D93-08
Fluid Type
2-Butoxyethanol (Butyl), Barium, Nitrites, NPEs, Phenol, SARA 313 Listed Ingredients, Silicates
pH Range - Concentrate
11.4 to 12.4
Base Formulation
Water Based
pH Range - Operating
10.2 to 11.2
Metal Compatibility
Cast Iron, Steel, Zinc
Cleaner Form
Liquid

Description

Non-Butyl Cleaner, Cleaner Form Liquid, Container Size 5 gal, pH Value 10.2 to 11.2, Standards ASTM D93-08, Color Blue, Flash Point 216 Degrees F, Fragrance Mild Odor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.