Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Washing Compound, 270 gal.

  • Mfr # CL2115AL-270G

  • Zoro # G5507481


product price: $7,626.99
/ea
Additional $805.00 delivery surcharge applies per item.
See details

Key Features

Base Oil
Water Based
Color
Yellow
Fragrance
Mild Odor
For Use With
Aluminum, Aluminum Alloys, Brass, Bronze, Cast Iron, Composites, Copper, Copper Alloys, Ferrous Metals, Plastics, Steel Alloys, Steels, Zinc
Application
High-Pressure Spray Washing, Water-Jet Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2115AL-270G
Zoro #
G5507481
UPC #
641238040583
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Base Oil
Water Based
Color
Yellow
Fragrance
Mild Odor
For Use With
Aluminum, Aluminum Alloys, Brass, Bronze, Cast Iron, Composites, Copper, Copper Alloys, Ferrous Metals, Plastics, Steel Alloys, Steels, Zinc
Application
High-Pressure Spray Washing, Water-Jet Cutting
Cutting Fluid Sub-Category
Specialty Fluids
pH Value
8.0 to 9.0
Flash Point
216 Degrees F
Container Style
IBC Tote
Features
Corrosion Resistance
Item
Low-Foam Spray Washing Compound
Specific Gravity
1.1
Physical Form
Liquid
Fluid Properties
Water Soluble
Container Type
Tote
Fluid Type
Nitrites, Silicates
Standards
ASTM D93-08
Series
Clean 2115AL
Form
Liquid
Metal Compatibility
Aluminum and Aluminum Alloys, Brass, Bronze, Cast Iron, Composites, Copper and Copper Alloys, Ferrous Metals, Plastic, Steel and Steel Alloys, Zinc
pH Range - Operating
8.3 to 8.7
Base Formulation
Water
Material Compatibility
Aluminum, Cast Iron, Composites, Plastics, Steel, Non-Ferrous Metals
Solution pH - Minimum
8.7
Industry
Automotive
Solution pH - Maximum
9.1
Fluid Characteristics
Corrosion Inhibition
Coolant Refractometer Factor
2.6
VOC Content - Descriptive
0 lb/gal
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
3 %

Description

Low-Foam Spray Washing Compound, Container Size 270 gal, Tote, Yellow, Application High-Pressure Spray Washing, Water-Jet Cutting, Base Formulation Water, Features Corrosion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.