Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Washing Compound, 5 gal.

  • Mfr # CL2115AL-5G

  • Zoro # G5508400


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Base Oil
Water Based
Cutting Fluid Sub-Category
Specialty Fluids
Flash Point
216 Degrees F
Application
High-Pressure Spray Washing, Water-Jet Cutting
Fluid Properties
Water Soluble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2115AL-5G
Zoro #
G5508400
UPC #
641238040545
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Base Oil
Water Based
Item
Low-Foam Spray Washing Compound
Cutting Fluid Sub-Category
Specialty Fluids
Flash Point
216 Degrees F
Application
High-Pressure Spray Washing, Water-Jet Cutting
Fluid Properties
Water Soluble
Color
Yellow
pH Value
8.0 to 9.0
Container Style
Pail
Features
Corrosion Resistance
Specific Gravity
1.1
Physical Form
Liquid
Fragrance
Mild Odor
For Use With
Aluminum, Aluminum Alloys, Brass, Bronze, Cast Iron, Composites, Copper, Copper Alloys, Ferrous Metals, Plastics, Steel Alloys, Steels, Zinc
Fluid Type
Nitrites, Silicates
Series
Clean 2115AL
Standards
ASTM D93-08
Form
Liquid
Container Type
Pail
Base Formulation
Water
Metal Compatibility
Aluminum and Aluminum Alloys, Brass, Bronze, Cast Iron, Composites, Copper and Copper Alloys, Ferrous Metals, Plastic, Steel and Steel Alloys, Zinc
pH Range - Operating
8.3 to 8.7
Industry
Automotive
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
3 %
Fluid Characteristics
Corrosion Inhibition
VOC Content - Descriptive
0 lb/gal
Solution pH - Maximum
9.1
Solution pH - Minimum
8.7
Coolant Refractometer Factor
2.6
Material Compatibility
Aluminum, Cast Iron, Composites, Plastics, Steel, Non-Ferrous Metals

Description

Low-Foam Spray Washing Compound, Container Size 5 gal, Pail, Yellow, Application High-Pressure Spray Washing, Water-Jet Cutting, Base Formulation Water, Features Corrosion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.