Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Washing Compound, 54 gal.

  • Mfr # CL2115AL-54G

  • Zoro # G5538948


product price: $1,489.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluid Properties
Water Soluble
Fragrance
Mild Odor
Flash Point
216 Degrees F
Base Oil
Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2115AL-54G
Zoro #
G5538948
UPC #
641238040569
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Color
Yellow
Fluid Properties
Water Soluble
Fragrance
Mild Odor
Item
Low-Foam Spray Washing Compound
Flash Point
216 Degrees F
Base Oil
Water Based
Container Style
Drum
Specific Gravity
1.1
For Use With
Aluminum, Aluminum Alloys, Brass, Bronze, Cast Iron, Composites, Copper, Copper Alloys, Ferrous Metals, Plastics, Steel Alloys, Steels, Zinc
Application
High-Pressure Spray Washing, Water-Jet Cutting
pH Value
8.0 to 9.0
Features
Corrosion Resistance
Physical Form
Liquid
Cutting Fluid Sub-Category
Specialty Fluids
Container Type
Drum
Fluid Type
Nitrites, Silicates
Series
Clean 2115AL
Standards
ASTM D93-08
Form
Liquid
Metal Compatibility
Aluminum and Aluminum Alloys, Brass, Bronze, Cast Iron, Composites, Copper and Copper Alloys, Ferrous Metals, Plastic, Steel and Steel Alloys, Zinc
pH Range - Operating
8.3 to 8.7
Base Formulation
Water
Recommended Concentration - Maximum
10 %
Industry
Automotive
Recommended Concentration - Minimum
3 %
Solution pH - Minimum
8.7
VOC Content - Descriptive
0 lb/gal
Material Compatibility
Aluminum, Cast Iron, Composites, Plastics, Steel, Non-Ferrous Metals
Coolant Refractometer Factor
2.6
Solution pH - Maximum
9.1
Fluid Characteristics
Corrosion Inhibition

Description

Low-Foam Spray Washing Compound, Container Size 54 gal, Drum, Yellow, Application High-Pressure Spray Washing, Water-Jet Cutting, Base Formulation Water, Features Corrosion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.