Shop MASTERCOOL
Create Account
52224-A Infrared Thermometer w/Laser LCD Color Display
- Mfr # 52224-A
- Zoro # G702662145
product price:
$
162.99
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
- 52224-A
- Zoro #
- G702662145
- UPC #
- 700376100594
- Country of Origin
- China
Description
THIS PRODUCT IS NOT FOR ASSESSING HUMAN OR ORGANIC TEMPERATURES. THIS INFRARED DEVICE IS DESIGNED TO PROVIDE ON DEMAND TEMPERATURE READINGS FOR HVAC AND INDUSTRIAL EQUIPMENT. MASTERCOOL® 52224-A INFRARED THERMOMETER W/LASER LCD COLOR DISPLAY THE 52224-A OFFERS LASER TARGETING ACCURACY, ENHANCED BACKLIT LCD DISPLAY AND AN EXPANDED TEMPERATURE RANGE. THE COMPACT DESIGN IS SIMPLE TO USE AND EASY TO STORE. THE TEMPERATURE RANGE IS -58°F TO 932°F -50°C TO 500°C. THE FIELD OF VIEW OF THE 52224-A IS 12 : 1.