Shop PERFORMANCE TOOL
See all product information
Create Account
Laser Thermometer, Infrared, Digital Display, Fahrenheit Celsius
- Mfr # W89720
- Zoro # G823311243
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F) - Infrared
0 - 960
No. of Batteries
1
Power Source
Battery
Voltage
9 V
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89720
- Zoro #
- G823311243
- UPC #
- 39564897207
- Country of Origin
- China
- Item
- Thermometer-Infrared
- Temp. Range (F) - Infrared
- 0 - 960
- No. of Batteries
- 1
- Power Source
- Battery
- Voltage
- 9 V
- Battery Included
- Yes
Description
This Performance Tool W89720 Non-Contact Infrared Thermometer measures in both Fahrenheit and Celsius without contacting the surface. It measures between 0 to 960 degrees Fahrenheit (-18 to 520 degrees Celsius). Features a large digital display with a backlight for easy reading. Check the temperature of heater vents, air conditioners, automobile engines, radiators, mufflers, tires, brakes and check for air leaks around windows or doors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.