Shop MASTERCOOL
Create Account
52225-A Dual Temp Plus Infrared Thermometer
- Mfr # 52225-A
- Zoro # G902662242
product price:
$
394.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52225-A
- Zoro #
- G902662242
- UPC #
- 700376100617
- Country of Origin
- China
Description
THIS PRODUCT IS NOT FOR ASSESSING HUMAN OR ORGANIC TEMPERATURES. THIS INFRARED DEVICE IS DESIGNED TO PROVIDE ON DEMAND TEMPERATURE READINGS FOR HVAC AND INDUSTRIAL EQUIPMENT. MASTERCOOL® 52225-A DUAL TEMP PLUS INFRARED THERMOMETER FEATURES BOTH INFRARED AND CONTACT THERMOMETER TECHNOLOGIES. INCLUDES PROGRAMMABLE HI/LO ALARMS AND LOCK MODE TO CAPTURE TEMPERATURE READINGS. THE CONTACT FUNCTION OFFERS A BUILT-IN K TYPE JACK AND WIRE THERMOCOUPLE. THE NON-CONTACT TEMPERATURE RANGE IS -76 TO 1400°F -60 TO 760°C AND THE FIELD OF VIEW IS 30 : 1. ACCURACY: (+/-)2°C (4°F) OR (+/-)2 PERCENT OF READING.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.