Shop TAYLOR
See all product information
Create Account
Thermometer, Dial, Wall
- Mfr # 527929710
- Zoro # G422720958
product price:Â
$
20.69
/ea
Sold in multiples of 4 for
$82.76
Key Features
Display Type
Dial
Humidity Accuracy
0 - 29% +/-10%, 30 to 80% +/-5%, 81 - 100% +/-10%
Humidity - Minimum
40 %
Primary Scale
Temperature
Humidity - Maximum
90 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527929710
- Zoro #
- G422720958
- UPC #
- -
- Country of Origin
- China
- Display Type
- Dial
- Humidity Accuracy
- 0 - 29% +/-10%, 30 to 80% +/-5%, 81 - 100% +/-10%
- Humidity - Minimum
- 40 %
- Primary Scale
- Temperature
- Item
- Thermometer
- Humidity - Maximum
- 90 %
- Temperature Accuracy
- -18 Degrees to 0 Degrees C +/-2.5 Degrees C, 0 Degrees to 32 Degrees F +/-5 Degrees F, 1 Degrees to 37 Degrees C +/-1.5 Degrees C, 33 Degrees to 100 Degrees F +/-3.5 Degrees F
- Secondary Scale
- Humidity
Description
Thermometer, Primary Scale Temperature, Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.