Ducted Evaporative Cooler, 4,400 cfm, 1,600 sq ft, 9 gal, 1/2 hp, Belt, Down Discharge, 1Speed, 115V

  • Mfr # 2YAE8-2HTK7

  • Zoro # G2250473


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Pump Voltage
115V AC
Duct Opening Length
17-3/4 in
Height
28 in
Depth
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YAE8-2HTK7
Zoro #
G2250473
UPC #
-
Country of Origin
Multiple

Dimensions

Duct Opening Length
17-3/4 in
Height
28 in
Depth
49 in
Width
42 in
Duct Opening Width
17-3/4 in
Pad Thickness
12 in

Details

Voltage
115V AC
Pump Voltage
115V AC
Discharge
Down
Color
Beige
Water Capacity
9 gal
Item
Ducted Evaporative Cooler
Operating Weight
257 lb
Drive Type
Belt
Includes
115V Pump, Drive
Drive Package With Motor
Assembly Required
Number of Inlets for Outside Air
Single Inlet
Duty Rating
Residential Grade
Number of Speeds
1
HP
1/2 hp
Airflow
4,400 cfm
Coverage Area - Maximum
1,600 sq ft

Description

Ducted Evaporative Cooler, Residential Grade, 4,400 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 1, Water Capacity 9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.