Zoro Homepage

Mastercool Digital Vacuum Gauge W/ Blow Molded Case

  • Mfr # 98061

  • Zoro # G005831637


product price: $597.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98061
Zoro #
G005831637
UPC #
700376980615
Country of Origin
United States

Description

Mastercool 98061 digital vacuum gauge with blow molded case as a professional technician the assurance of a deep vacuum on a system is imperative. The main problem with many small handheld units is their inaccuracy and durability. Although the thermocouple sensor has been proven to be much more accurate and durable than the thermistor type, the problem has been the inconvenience of a cumbersome tabletop unit. Mastercool is introducing a hand held unit using thermocouple technology. This vacuum gauge has been designed with the technician's field environment in mind, allowing for self-calibration and a sensor that will not be damaged by small mists of oil. The mastercool unit allows for a target vacuum range to be programmed with a light sensor indicator. Now you have the freedom to continue with your other work and come back to the system once you see the indicator light signaling your target vacuum. features: response time: 250 msec. sensor cable: spiral cable extended to 6.5 feet 2.6 meter sensor: thermocouple sensor connection fitting: 1/4" fl-f adapter operating temperature: 32 to 120f 0 to 45c power: 9v dc battery ac/dc adapter optional battery life: 36 hours low battery indicator: special icon on lcd vacuum units: micron, torr, mtorr, mmhg, mbar, pa range: 20,000 to 1 micron accuracy range: atm - 1000 microns : 5% of reading 1000 - 100 microns : 3% of reading 100 - 1 micron : 1.5% of reading.unit accuracy refers to sensor specifications and based on optimal laboratory conditions. Field operations may greatly deviate from these levels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.