Zoro Homepage

Mastercool Twin Turbo Refrigerant Recovery Machine 115V 60HZ

  • Mfr # 69300

  • Zoro # G905832086


product price: $1,930.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69300
Zoro #
G905832086
UPC #
700376693003
Country of Origin
United States

Description

Mastercool 69300 twin turbo rerigerant recovery machine 115v 60hz mastercool introduces its newest addition to the recovery machine lineup. Taking the reliability of the 69000 series machines, mastercool has enhanced those features to allow for maximum recovery capacity while at the same time decreasing size and weight. The design of the new double piston compressor and cooling by the largest fan and condenser in the market makes the new 69300 series the most complete solution to your recovery needs. features: revolutionary double piston oil-less compressor safety high pressure switch simple internal structure for field service largest volume recovery rate in market for use with all refrigerants including r410a injection molded high density polyethylene case for maximum durability front cover has bumper guards built in to reduce damage to the control knobs recovery for r134a: direct vapor up to .537 lb/min direct liquid up to 4.72 lb/min push pull up to 11.68 lb/min recovery for r22: direct vapor up to .63 lb/min direct liquid up to 7.56 lb/min push pull up to 18.3 lb/min recovery for r410a: direct vapor up to .70 lb/min direct liquid up to 7.7 lb/min push pull up to 20.2 lb/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.