Shop MASTERCOOL
See all product information
Create Account
portable evaporative cooler
- Mfr # CP90
- Zoro # G324891855
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
HP
1/10 hp
Height
33 in
Airflow
706 cfm
Control Location
Handheld Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP90
- Zoro #
- G324891855
- UPC #
- 009009987251
- Country of Origin
- China
Dimensions
- Height
- 33 in
- Pad Thickness
- 1 in
- Blade Diameter
- 9 in
- Power Cord Length
- 70 1/2 in
- Width
- 13 in
- Depth
- 17 in
Details
- Item
- Portable Evaporative Cooler
- Voltage
- 120V AC
- HP
- 1/10 hp
- Airflow
- 706 cfm
- Control Location
- Handheld Remote
- Coverage Area - Maximum
- 322 sq ft
- Includes
- (2) Ice Pack, (4) Casters, Media Cover, Remote Control, Rigid Media
- For Location
- Indoor/Outdoor
- Control Type
- Electronic
- Mobility
- Wheels
- Fill Type
- Manual
- Number of Speeds
- 3
- Standards
- cETLus, Energy Star, ETL, Intertek
- Operating Weight
- 65 lb
- Water Capacity
- 6 gal
- Amps
- 0.75 A
- Power Source
- Hardwired
Description
Portable Evaporative Cooler, 9 in Blade Diameter, Pad Thickness 1 in, 1/10 hp HP, 0.75 A Amps, 120V AC, Power Cord Length 70 1/2 in, Number of Speeds 3, 6 gal Water Capacity, Fill Type Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.