Evaporative Cooler White Tower Air Cooler, 110V 45W Oscillating Evaporative Cooler with Copper
- Mfr # MVDHM-RNAFJ
- Zoro # G824931518
product price:Â
$
51.49
/ea
Key Features
Depth
9 in
Color
White
Number of Speeds
3
Voltage
110 V
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-RNAFJ
- Zoro #
- G824931518
- UPC #
- 969697193979
- Country of Origin
- China
- Color
- White
- Number of Speeds
- 3
- Voltage
- 110 V
Dimensions
- Depth
- 9 in
- Height
- 32 in
- Width
- 9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.