Zoro Homepage

1-1/4x2x3/8x3-3/4 Radius Tree Alumacut, PowerA

  • Mfr # SF-16FM-1

  • Zoro # G600588370


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Shape
SF
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
1.25
SHK (Decimal)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-16FM-1
Zoro #
G600588370
UPC #
-
Country of Origin
United States

Details

Shape
SF
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
1.25
Cut Type
Alumacut
SHK (Decimal)
0.375
Single End Double End
Single End
LOC (Decimal)
2
OAL (Decimal)
3.75
OD (Metric)
31.75
LOC (Metric)
50.8
SHK (Metric)
9.525
OAL (Metric)
95.25
OD (Fractional)
1-1/4
LOC (Fractional)
2
SHK (Fractional)
3/8
OAL (Fractional)
3-3/4

Description

1-1/4x2x3/8x3-3/4 Radius Tree Alumacut, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.