Shop MASTERCUT TOOL
See all product information
Create Account
10x22x10x63 2FL Ball Aluminum Xtreme Chipbreaker Endmill
- Mfr # 517-206
- Zoro # G600615557
product price:Â
$
61.15
/ea
Key Features
Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.3937
LOC (Decimal)
0.866
SHK (Decimal)
0.3937
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517-206
- Zoro #
- G600615557
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End Double End
- Single End
- OD (Decimal)
- 0.3937
- LOC (Decimal)
- 0.866
- SHK (Decimal)
- 0.3937
- OAL (Decimal)
- 2.48
- OD (Metric)
- 10
- LOC (Metric)
- 22
- SHK (Metric)
- 10
- OAL (Metric)
- 63
- OD (Fractional)
- 10
- LOC (Fractional)
- 22
- SHK (Fractional)
- 10
- OAL (Fractional)
- 63
Description
10x22x10x63 2FL Ball Aluminum Xtreme Chipbreaker Endmill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.