
11/32x1.850x.3937x3.50 2FL 140° Point 30° Helix Hurricane Drill, PowerA (Discontinued)
- Mfr # 650-178-1
- Zoro # G000597163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650-178-1
Zoro #
G000597163
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.3438
LOC (Decimal)
1.85
SHK (Decimal)
0.3937
OAL (Decimal)
3.5
OD (Metric)
8.731
LOC (Metric)
46.99
SHK (Metric)
10
OAL (Metric)
88.9
OD (Fractional)
11/32
LOC (Fractional)
1.850
SHK (Fractional)
.3937
OAL (Fractional)
3.50
Description
11/32x1.850x.3937x3.50 2FL 140 Point 30 Helix Hurricane Drill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.