Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x25x12x75 90 Degree NC Spotting Drill

  • Mfr # 700-412

  • Zoro # G100659655


product price: $34.19
/ea

Key Features

Finish
Uncoated
Point Angle
90°
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-412
Zoro #
G100659655
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Finish
Uncoated
Point Angle
90°
System of Measurement
Metric
End Face
Drill Point
LOC (Decimal)
0.984
Single End Double End
Single End
OD (Decimal)
0.4724
SHK (Decimal)
0.4724
OD (Metric)
12
OAL (Decimal)
2.953
LOC (Metric)
25
OD (Fractional)
12
SHK (Metric)
12
OAL (Metric)
75
LOC (Fractional)
25
SHK (Fractional)
12
OAL (Fractional)
75

Description

12x25x12x75 90 NC Spotting Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.