1/2x3x1/2x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill
- Mfr # 424-254
- Zoro # G900599526
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.5
LOC (Decimal)
3
SHK (Decimal)
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-254
- Zoro #
- G900599526
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End Double End
- Single End
- OD (Decimal)
- 0.5
- LOC (Decimal)
- 3
- SHK (Decimal)
- 0.5
- OAL (Decimal)
- 6
- OD (Metric)
- 12.7
- LOC (Metric)
- 76.2
- SHK (Metric)
- 12.7
- OAL (Metric)
- 152.4
- OD (Fractional)
- 1/2
- LOC (Fractional)
- 3
- SHK (Fractional)
- 1/2
- OAL (Fractional)
- 6
Description
1/2x3x1/2x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.