This item is Discontinued.

Mastercut Tool .1378x1.102x.2362x2.59 2FL 140° Point 30° Helix Hurricane Drill, PowerA 651-018-1

.1378x1.102x.2362x2.59 2FL 140° Point 30° Helix Hurricane Drill, PowerA (Discontinued)

  • Mfr # 651-018-1
  • Zoro # G100601357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651-018-1
Zoro #
G100601357
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.1378
LOC (Decimal)
1.102
SHK (Decimal)
0.2362
OAL (Decimal)
2.59
OD (Metric)
3.5
LOC (Metric)
27.991
SHK (Metric)
6
OAL (Metric)
65.786
OD (Fractional)
.1378
LOC (Fractional)
1.102
SHK (Fractional)
.2362
OAL (Fractional)
2.59

Description

.1378x1.102x.2362x2.59 2FL 140 Point 30 Helix Hurricane Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.