Zoro Homepage

14x26x14x88 120 Degree NC Spotting Drill, PowerA

  • Mfr # 700-516-1

  • Zoro # G400659966


product price: $53.99
/ea

Key Features

Finish
PowerA
Point Angle
120°
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-516-1
Zoro #
G400659966
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Finish
PowerA
Point Angle
120°
System of Measurement
Metric
End Face
Drill Point
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
1.024
SHK (Decimal)
0.5512
OAL (Decimal)
3.465
OD (Metric)
14
LOC (Metric)
26
SHK (Metric)
14
OAL (Metric)
88
OD (Fractional)
14
LOC (Fractional)
26
SHK (Fractional)
14
OAL (Fractional)
88

Description

14x26x14x88 120 NC Spotting Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.