Zoro Homepage

14x45x14x110 3FL Dwncut Slow Spiral Finisher Wrouter

  • Mfr # 914-110

  • Zoro # G700634670


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
1.772
SHK (Decimal)
0.5512
OAL (Decimal)
4.331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914-110
Zoro #
G700634670
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
1.772
SHK (Decimal)
0.5512
OAL (Decimal)
4.331
OD (Metric)
14
LOC (Metric)
45
SHK (Metric)
14
OAL (Metric)
110
OD (Fractional)
14
LOC (Fractional)
45
SHK (Fractional)
14
OAL (Fractional)
110

Description

14x45x14x110 3FL Dwncut Slow Spiral Finisher Wrouter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.