Zoro Homepage

16x28x16x100 120 Degree NC Spotting Drill, PowerA

  • Mfr # 700-518-1

  • Zoro # G100659976


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Finish
PowerA
Point Angle
120°
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-518-1
Zoro #
G100659976
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Finish
PowerA
Point Angle
120°
System of Measurement
Metric
End Face
Drill Point
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
1.102
SHK (Decimal)
0.6299
OAL (Decimal)
3.937
OD (Metric)
16
LOC (Metric)
28
SHK (Metric)
16
OAL (Metric)
100
OD (Fractional)
16
LOC (Fractional)
28
SHK (Fractional)
16
OAL (Fractional)
100

Description

16x28x16x100 120 NC Spotting Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.