Mastercut Tool
17102 5/8x1x1/4x2-57/64 31° Included Pointed Cone Alumacut
Mfr # SM-6FM
Zoro # G700591744
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.625
- Bur Angle 31°
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Brush, Abrasive, Nyl, 10", .040" dia., 80G, CX, Mounting Type: Arbor Hole (30245)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft3 - GBDH 8" thru GBD 10" Heavy Duty Woodcore FLEX-HONE (SHAFT3)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940148)
- MASTERCUT TOOL 1/4 Dblcut Piloted Diemill (22200)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- MASTERCUT TOOL 01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut (SA-3DC)
- MASTERCUT TOOL 05000 1/4x5/8x1/4x2 Radius Cylinder Doublecut (SC-1DC)
- MASTERCUT TOOL 1/8 Dblcut Piloted Diemill (22000)
- ZORO SELECT Carbide Bur, Pointed Tree, 6 mm (19D756)
- Mastercut Tool Carbide Burs