Zoro Homepage

17432 1/8x3/16x1/8x3 Inverted Cone Shape Alumacut

  • Mfr # SN-42L3FM

  • Zoro # G900592404


product price: $12.49
/ea

Key Features

Shape
SN
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.125
Bur Angle
10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-42L3FM
Zoro #
G900592404
UPC #
-
Country of Origin
United States

Details

Shape
SN
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.125
Cut Type
Alumacut
Bur Angle
10°
SHK (Decimal)
0.125
Single End Double End
Single End
LOC (Decimal)
0.188
OAL (Decimal)
3
OD (Metric)
3.175
LOC (Metric)
4.763
SHK (Metric)
3.175
OAL (Metric)
76.2
OD (Fractional)
1/8
LOC (Fractional)
3/16
SHK (Fractional)
1/8
OAL (Fractional)
3

Description

17432 1/8x3/16x1/8x3 Inverted Cone Shape Alumacut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.