
17/64x2.992x.3150x4.48 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerA (Discontinued)
- Mfr # 652-596-1
- Zoro # G800598728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652-596-1
Zoro #
G800598728
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.2656
LOC (Decimal)
2.992
SHK (Decimal)
0.315
OAL (Decimal)
4.48
OD (Metric)
6.747
LOC (Metric)
75.997
SHK (Metric)
8.001
OAL (Metric)
113.792
OD (Fractional)
17/64
LOC (Fractional)
2.992
SHK (Fractional)
.3150
OAL (Fractional)
4.48
Description
17/64x2.992x.3150x4.48 2FL 140 Point 30 Helix Coolant Through Hurricane Drill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.