Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17901 1/2x1/2x1/4x2-1/4 Inverted Cone Shape Singlecut

  • Mfr # SN-3SC

  • Zoro # G900592602


product price: $20.59
/ea

Key Features

Shape
SN
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.5
Cut Type
Singlecut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-3SC
Zoro #
G900592602
UPC #
-
Country of Origin
United States

Details

Shape
SN
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.5
Cut Type
Singlecut
Bur Angle
16°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
0.5
OAL (Decimal)
2.25
OD (Metric)
12.7
LOC (Metric)
12.7
SHK (Metric)
6.35
OAL (Metric)
57.15
OD (Fractional)
1/2
LOC (Fractional)
1/2
SHK (Fractional)
1/4
OAL (Fractional)
2-1/4

Description

17901 1/2x1/2x1/4x2-1/4 Inverted Cone Shape Singlecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.