
.1811x1.417x.2362x2.91 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA (Discontinued)
- Mfr # 651-552-1
- Zoro # G800599336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651-552-1
Zoro #
G800599336
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.1811
LOC (Decimal)
1.417
SHK (Decimal)
0.2362
OAL (Decimal)
2.91
OD (Metric)
4.6
LOC (Metric)
35.992
SHK (Metric)
6
OAL (Metric)
73.914
OD (Fractional)
.1811
LOC (Fractional)
1.417
SHK (Fractional)
.2362
OAL (Fractional)
2.91
Description
.1811x1.417x.2362x2.91 2FL 140 Point 30 Helix Hurricane Coolant Through Drill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.