1/8x1/4x1/8x3 3FL Ball Aluminum Xtreme Endmill with .115x1-1/8 Neck

  • Mfr # 427-202

  • Zoro # G000597323


product price:  $26.99
/ea

Key Features

Number of Flutes
3
LOC (Decimal)
0.25
Single End Double End
Single End
OD (Decimal)
0.125
SHK (Decimal)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427-202
Zoro #
G000597323
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
LOC (Decimal)
0.25
Single End Double End
Single End
OD (Decimal)
0.125
SHK (Decimal)
0.125
OD (Metric)
3.175
OAL (Decimal)
3
LOC (Metric)
6.35
OD (Fractional)
1/8
SHK (Metric)
3.175
OAL (Metric)
76.2
LOC (Fractional)
1/4
SHK (Fractional)
1/8
OAL (Fractional)
3

Description

1/8x1/4x1/8x3 3FL Ball Aluminum Xtreme Endmill with .115x1-1/8 Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.