Mastercut Tool
1/8x1x10°x1/2x4 3FL Square Tapermill, PowerC
Mfr # 208-118-3
Zoro # G900603360
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Finish PowerC
- Helix Angle 30°
- Cutting Direction Right Hand
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft L, 1-1/4" W, 3/4 TPI (82668GTB154570)
- GEDORE Open Ended Wrench, 25mm (894 25)
- MILWAUKEE TOOL 1-1/4" x 15' Heavy Duty Open Wind Sectional Cable (48-53-2854)
- M.K. MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill, PowerA (206-252-1)
- KODIAK CUTTING TOOLS 7/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433714)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522748)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (20611116)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-4724)
- Mastercut Tool End Mills