1/8x3/8x1/8x1-1/2 4FL .020 Corner Radius Multi-Helix Ultra V4 with Flat, PowerN

  • Mfr # 450-402W-5

  • Zoro # G900612508


product price: $21.89
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.125
LOC (Decimal)
0.375
SHK (Decimal)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-402W-5
Zoro #
G900612508
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.125
LOC (Decimal)
0.375
SHK (Decimal)
0.125
OAL (Decimal)
1.5
OD (Metric)
3.175
LOC (Metric)
9.525
SHK (Metric)
3.175
OAL (Metric)
38.1
OD (Fractional)
1/8
LOC (Fractional)
3/8
SHK (Fractional)
1/8
OAL (Fractional)
1-1/2

Description

1/8x3/8x1/8x1-1/2 4FL .020 Corner Radius Multi-Helix Ultra V4 with Flat, PowerN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.