1/8x5/8x1/8x1-1/2 2FL 135 Degree 4 Facet Point Straight Flute Drill

  • Mfr # 604-004

  • Zoro # G900659619


product price: $14.29
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604-004
Zoro #
G900659619
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
Finish
Uncoated
System of Measurement
Imperial
End Face
Drill Point
Point Angle
135°
Single End Double End
Single End
OD (Decimal)
0.125
LOC (Decimal)
0.625
SHK (Decimal)
0.125
OAL (Decimal)
1.5
OD (Metric)
3.175
LOC (Metric)
15.875
SHK (Metric)
3.175
OAL (Metric)
38.1
OD (Fractional)
1/8
LOC (Fractional)
5/8
SHK (Fractional)
1/8
OAL (Fractional)
1-1/2

Description

1/8x5/8x1/8x1-1/2 2FL 135 4 Facet Point Straight Flute Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.