Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x62x18x125 8FL 1.0mm 50 Degree Helix Corner Radius Endmill, PowerA

  • Mfr # 534-228-1

  • Zoro # G500617316


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
2.441
SHK (Decimal)
0.7087
OAL (Decimal)
4.921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534-228-1
Zoro #
G500617316
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
2.441
SHK (Decimal)
0.7087
OAL (Decimal)
4.921
OD (Metric)
18
LOC (Metric)
62
SHK (Metric)
18
OAL (Metric)
125
OD (Fractional)
18
LOC (Fractional)
62
SHK (Fractional)
18
OAL (Fractional)
125

Description

18x62x18x125 8FL 1.0mm 50 Helix Corner Radius Endmill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.