Zoro Homepage

20x100 4FL 6mm Corner Rounding Cutter, PowerA

  • Mfr # 538-024-1

  • Zoro # G700612555


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.7874
SHK (Decimal)
0.7874
OAL (Decimal)
3.937
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538-024-1
Zoro #
G700612555
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.7874
SHK (Decimal)
0.7874
OAL (Decimal)
3.937
OD (Metric)
20
SHK (Metric)
20
OAL (Metric)
100
OD (Fractional)
20
SHK (Fractional)
20
OAL (Fractional)
100

Description

20x100 4FL 6mm Corner Rounding Cutter, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.